Skip Content
FUSE ONE TIME CLASS P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE ONE TIME CLASS P

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSPON20
  • Mfr. Model # PON20
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 1308
  • Shipping Weight 0.03 lbs

Product Details

Canadian standard type P one-time general purpose fuse, 20 amp, 250 volts AC, 50,000 amp RMS symmetrical/10,000 amp DC interrupting capacity.

Technical Specs

  • Fuse Amps 20 A
  • Element Single
  • Length 2"
  • Item Fuse, Low Voltage
  • Voltage Rating 250 VAC
  • Speed Time Delay
  • Body Style Cylindrical
  • Body Material Fibreglass
  • Interrupt Rating 10 kA @ 250 VAC
  • Series Pon
  • Diameter 9/16"
  • Standards CSA Certified to C22.2 No. 59.1.
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Class P
  • Fuse Interrupt Rating 10k A at 250 VAC
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list