Skip Content
FUSE,ONE TIME,90 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,ONE TIME,90 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DR17
  • Mfr. Model # 1DR17
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Element Single
  • Fuse Amps 90 A
  • Item Fuse
  • Length 7-15/16"
  • Voltage Rating 600VAC
  • Body Material Melamine
  • Body Style Blade (Non-Rejection)
  • Class H
  • Functionally Equal To Ferraz/Gould OTS, Littelfuse NLS
  • Series NOS
  • Speed Fast Acting
  • Interrupt Rating 10kA at 600VAC
  • Standards CE, UL Listed, Class H, Guide JDDZ, STD 248-6, CSA Certified Class 1421-01
  • Diameter 1-5/16"
  • Fuse Voltage Rating 600 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 10k A at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list