Skip Content
FUSE ONE TIME 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE ONE TIME 250V

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSNON8
  • Mfr. Model # NON8
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Fuse
  • Fuse Amps 8 A
  • Element Single
  • Body Material Melamine
  • Body Style Cylindrical (Non-Rejection)
  • Voltage Rating 250VAC/125VDC
  • Class K5
  • Length 2"
  • Series NON
  • Speed Fast Acting
  • Interrupt Rating 50kA at 250VAC/50kA at 125VDC
  • Standards CE, UL Listed, Class K5, Guide JDDZ, STD 248-9, CSA Certified Class 1421-01
  • Diameter 9/16"
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Interrupt Rating 50k A at 250 VAC, 50k A at 125 VDC
  • Fuse Speed Fast Acting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list