Skip Content
FUSE,ONE TIME,12 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,ONE TIME,12 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F294
  • Mfr. Model # 6F294
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Fuse Amps 12 A
  • Item Fuse
  • Length 5"
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Melamine
  • Voltage Rating 600VAC
  • Class K5
  • Series NOS
  • Speed Fast Acting
  • Functionally Equal To Ferraz/Gould OTS, Littelfuse NLS
  • Interrupt Rating 50kA at 600VAC
  • Standards CE, UL Listed, Class K5, Guide JDDZ, STD 248-9, CSA Certified Class 1421-01
  • Diameter 13/16"
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 50k A at 600 VAC
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List