Skip Content
FUSE,NON DELAY,50 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,NON DELAY,50 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XF96
  • Mfr. Model # 4XF96
  • UNSPSC # 31251501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 50 A
  • Length 3"
  • Body Material Melamine
  • Voltage Rating 250VAC/125VDC
  • Class K5
  • Body Style Cylindrical (Non-Rejection)
  • Speed Fast Acting
  • Interrupt Rating 50kA at 250VAC/50kA at 125VDC
  • Series NON
  • Standards CE, UL Listed, Class K5, Guide JDDZ, STD 248-9, CSA Certified Class 1421-01
  • Diameter 13/16"
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 250 VAC/125 VDC
  • Fuse Interrupt Rating 50k A at 250 VAC, 50k A at 125 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list