Skip Content
FUSE,N/A,GDA,100MA,250VAC,PK5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,N/A,GDA,100MA,250VAC,PK5

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TWN4
  • Mfr. Model # 4TWN4
  • UNSPSC # 39121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 100 m A
  • Item Fuse
  • In Line Fuseholder E
  • Length 20mm
  • Body Material Ceramic
  • Series GDA
  • Body Style Cylindrical (Non-Rejection)
  • Voltage Rating 250VAC
  • Fuse Holder Code E
  • Speed Fast Acting
  • Interrupt Rating 1.5kA at 250VAC
  • Standards CE, UL Guide JDYX2, CSA Certification
  • Diameter 5mm
  • Fuse Voltage Rating 250 VAC
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 1.5k A at 250 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List