Skip Content
FUSE MIDGET TIME DELAY LP-CC SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET TIME DELAY LP-CC SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLP-CC7
  • Mfr. Model # LP-CC7
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1303
  • Shipping Weight 0.02 lbs

Product Details

Low peak, time-delay Class CC fuse, 7 amp, 600 volts AC, 200,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Element Dual
  • Fuse Amps 7 A
  • In Line Fuseholder D/W
  • Item Fuse
  • Length 1-1/2"
  • Voltage Rating 600 VAC/150 VDC
  • Body Material Melamine
  • Series LP-CC
  • Fuse Holder Code D/W
  • Class CC
  • Body Style Cylindrical
  • Speed Time Delay
  • Functionally Equal To Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR
  • Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
  • Indicating / Nonindicating Non-Indicating
  • Interrupt Rating 200 kA @ 600 VAC, 20 kA @ 150 VDC
  • Diameter 13/32"
  • Rejection / Nonrejection Rejection
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC/150 VDC
  • Fuse Interrupt Rating 200k A at 600 VAC, 20k A at 150 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List