Skip Content
FUSE MIDGET TIME DELAY LP-CC SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET TIME DELAY LP-CC SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLP-CC4
  • Mfr. Model # LP-CC4
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1303
  • Shipping Weight 0.02 lbs

Product Details

Low peak, time-delay Class CC fuse, 4 amp, 600 volts AC, 200,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Fuse Amps 4 A
  • In Line Fuseholder D/W
  • Element Single
  • Item Fuse
  • Length 1-1/2"
  • Body Material Melamine
  • Voltage Rating 600 VAC/150 VDC
  • Body Style Cylindrical
  • Class CC
  • Series LP-CC
  • Fuse Holder Code D/W
  • Speed Time Delay
  • Functionally Equal To Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR
  • Interrupt Rating 200 kA @ 600 VAC, 20 kA @ 150 VDC
  • Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Green Environmental Attribute RoHS Compliant
  • Fuse Voltage Rating 600 VAC/150 VDC
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200k A at 600 VAC, 20k A at 150 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list