Skip Content
FUSE MIDGET TIME DELAY LP-CC SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET TIME DELAY LP-CC SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSLP-CC30
  • Mfr. Model # LP-CC30
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1303
  • Shipping Weight 0.01 lbs

Product Details

Low peak, time-delay Class CC fuse, 30 amp, 600 volts AC, 200,000 amp RMS symmetrical/20,000 amp DC interrupting capacity.

Technical Specs

  • In Line Fuseholder D/W
  • Fuse Amps 30 A
  • Item Fuse
  • Element Single
  • Length 1-1/2"
  • Voltage Rating 600 VAC/300 VDC
  • Body Style Cylindrical
  • Body Material Melamine
  • Class CC
  • Fuse Holder Code D/W
  • Series LP-CC
  • Speed Time Delay
  • Functionally Equal To Mersen/Ferraz Shawmut ATDR, Littelfuse CCMR
  • Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
  • Diameter 13/32"
  • Interrupt Rating 200 kA @ 600 VAC, 20 kA @ 300 VDC
  • Green Environmental Attribute RoHS Compliant
  • Green Certification or Other Recognition
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 600 VAC/300 VDC
  • Fuse Interrupt Rating 200kA at 600 VAC, 20kA at 300 VDC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list