FUSE MIDGET TIME DELAY FNQ SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE MIDGET TIME DELAY FNQ SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFNQ5
  • Mfr. Model # FNQ5
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1303
  • Shipping Weight 0.1 lbs

Product Details

Tron, time-delay midget fuse, 5 amp, 500 volts AC, 10,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Fuse Amps 5 A
  • Fuse Voltage Rating 500 VAC
  • Length 1-1/2"
  • Element Dual
  • In Line Fuseholder D
  • Item Fuse
  • Body Material Fiberglass
  • Fuse Holder Code D
  • Body Style Cylindrical
  • Series FNQ
  • Functionally Equal To Mersen/Ferraz Shawmut GFN
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Rejection / Nonrejection Nonrejection
  • Class Midget
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Fuse Interrupt Rating 10 kA at 500 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list