Skip Content
FUSE MIDGET TIME DELAY FNQ SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET TIME DELAY FNQ SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFNQ30
  • Mfr. Model # FNQ30
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1303
  • Shipping Weight 0.01 lbs

Product Details

Tron, time-delay midget fuse, 30 amp, 500 volts AC, 10,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Element Dual
  • Fuse Amps 30 A
  • In Line Fuseholder D
  • Length 1-1/2"
  • Item Fuse
  • Voltage Rating 500 VAC
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Class Midget
  • Fuse Holder Code D
  • Series FNQ
  • Functionally Equal To Ferraz/Gould ATQ, Littelfuse FLQ
  • Interrupt Rating 10 kA at 500 VAC
  • Diameter 13/32"
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Green Certification or Other Recognition RoHS Compliant
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 500 VAC
  • Fuse Interrupt Rating 10k A at 500 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list