Skip Content
FUSE MIDGET TIME DELAY FNQ SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET TIME DELAY FNQ SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFNQ10
  • Mfr. Model # FNQ10
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1303
  • Shipping Weight 0.02 lbs

Product Details

Tron, time-delay midget fuse, 10 amp, 500 volts AC, 10,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Element Dual
  • Fuse Amps 10 A
  • In Line Fuseholder D
  • Item Fuse
  • Length 1-1/2"
  • Body Style Cylindrical
  • Class Midget
  • Fuse Holder Code D
  • Body Material Fiberglass
  • Series FNQ
  • Functionally Equal To Ferraz/Gould ATQ, Littelfuse FLQ
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Voltage Rating 500 VAC
  • Fuse Interrupt Rating 10 kA at 500 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list