Skip Content
FUSE MIDGET TIME DELAY FNQ SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET TIME DELAY FNQ SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFNQ-R3
  • Mfr. Model # FNQ-R3
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1303
  • Shipping Weight 0.01 lbs

Product Details

CC-TRON time-delay, rejection type fuse, 3 amp, 600 volts AC, 200,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Fuse Amps 3 A
  • Element Single
  • In Line Fuseholder D/W
  • Item Fuse
  • Length 1-1/2"
  • Body Material Melamine
  • Body Style Cylindrical
  • Class CC
  • Fuse Holder Code D/W
  • Series FNQ-R
  • Functionally Equal To Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-01
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list