Skip Content
FUSE MIDGET TIME DELAY FNM SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET TIME DELAY FNM SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFNM6
  • Mfr. Model # FNM6
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1303
  • Shipping Weight 0.01 lbs

Product Details

Time-delay ferrule fuse, 6 amp, 250 volts AC, 200 amp interrupting capacity.

Technical Specs

  • Fuse Amps 6 A
  • Fuse Voltage Rating 250 VAC
  • Body Material Fiberglass
  • Length 1-1/2"
  • Element Dual
  • In Line Fuseholder D
  • Item Fuse
  • Body Style Cylindrical
  • Fuse Holder Code D
  • Series FNM
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Functionally Equal To Mersen/Ferraz Shawmut GFN
  • Rejection / Nonrejection Nonrejection
  • Class Midget
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Fuse Interrupt Rating 200 A at 250 VAC, 10 kA at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list