Skip Content
FUSE MIDGET TIME DELAY FNM SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET TIME DELAY FNM SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFNM5
  • Mfr. Model # FNM5
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1303
  • Shipping Weight 0.01 lbs

Product Details

Time-delay ferrule fuse, 5 amp, 250 volts AC, 200 amp interrupting capacity.

Technical Specs

  • Fuse Amps 5 A
  • Element Single
  • Item Fuse
  • Length 1-1/2"
  • Body Style Cylindrical
  • Series FNM
  • Body Material Melamine Tube Construction
  • Class Midget
  • Functionally Equal To Mersen/Ferraz Shawmut GFN
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 200 A at 250 VAC, 10 kA at 125 VAC
  • In Line Fuseholder D
  • Fuse Holder Code D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list