Skip Content
FUSE MIDGET TIME DELAY FNM SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET TIME DELAY FNM SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFNM25
  • Mfr. Model # FNM25
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1303
  • Shipping Weight 0.02 lbs

Product Details

Time-delay ferrule fuse, 25 amp, 125 volts AC.

Technical Specs

  • In Line Fuseholder D
  • Fuse Amps 25 A
  • Item Fuse
  • Element Dual
  • Length 1-1/2"
  • Body Material Fiberglass
  • Class Midget
  • Body Style Cylindrical
  • Series FNM
  • Fuse Holder Code D
  • Functionally Equal To Ferraz/Gould TRM, Littelfuse FLM
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Interrupt Rating 10 kA at 250 VAC
  • Fuse Voltage Rating 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list