FUSE MIDGET TIME DELAY FNM SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE MIDGET TIME DELAY FNM SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSFNM12
  • Mfr. Model # FNM12
  • UNSPSC # 39121604
  • CATALOGUE PAGE # 1303
  • Shipping Weight 0.02 lbs

Product Details

Time-delay ferrule fuse, 12 amp, 250 volts AC, 200 amp interrupting capacity.

Technical Specs

  • Fuse Amps 12 A
  • Fuse Voltage Rating 250 VAC
  • Element Dual
  • In Line Fuseholder D
  • Item Fuse
  • Length 1-1/2"
  • Fuse Holder Code D
  • Body Style Cylindrical
  • Series FNM
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Functionally Equal To Mersen/Ferraz Shawmut TRM, Littelfuse FLM
  • Body Material Fiberglass
  • Rejection / Nonrejection Nonrejection
  • Class Midget
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list