Skip Content
FUSE MIDGET GEN PURP BAF 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET GEN PURP BAF 10/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSBAF10
  • Mfr. Model # BAF10
  • UNSPSC # 39121609
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.02 lbs

Product Details

Fast-acting ferrule fuse, 10 amp, 250 volts AC, 750 amp interrupting capacity.

Technical Specs

  • Element Single
  • In Line Fuseholder D
  • Fuse Amps 10 A
  • Item Fuse
  • Length 1-1/2"
  • Fuse Holder Code D
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Series BAF
  • Functionally Equal To Ferraz/Gould OTM, Littelfuse BLF and BLN
  • Standards CE, UL 248-14 STD. 248-14 Guide JDYX FILE # E19180/CSA Certification Class 1422-01 FILE # 53787
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 200 A at 250 VAC, 10 kA at 125 VAC
  • Class Midget

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list