Skip Content
FUSE MIDGET GEN PURP BAF 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET GEN PURP BAF 10/PK

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSBAF1
  • Mfr. Model # BAF1
  • UNSPSC # 39121609
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.1 lbs

Product Details

Fast-acting ferrule fuse, 1 amp, 250 volts AC, 35 amp interrupting capacity.

Technical Specs

  • Fuse Amps 1 A
  • Fuse Voltage Rating 250 VAC
  • In Line Fuseholder D
  • Element Single
  • Item Fast Acting Midget Fuse
  • Length 1-1/2"
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Fuse Holder Code D
  • Class Midget
  • Series BAF
  • Functionally Equal To Mersen/Ferraz Shawmut OTM, Littelfuse BLF, BLN
  • Standards CE, UL Listed, CSA
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Interrupt Rating 35 A at 250 VAC, 10 kA at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list