Skip Content
FUSE MIDGET FAST ACTING KTK SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE MIDGET FAST ACTING KTK SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKTK9
  • Mfr. Model # KTK9
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Fuse Amps 9 A
  • In Line Fuseholder D
  • Length 1-1/2"
  • Item Fuse
  • Voltage Rating 600VAC
  • Body Material Melamine
  • Body Style Cylindrical (Non-Rejection)
  • Series KTK
  • Fuse Holder Code D
  • Interrupt Rating 100kA at 600VAC
  • Class Midget
  • Functionally Equal To Ferraz/Gould ATM, Littelfuse KLK
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Diameter 13/32"
  • Fuse Interrupt Rating 100k A at 600 VAC
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List