Skip Content
FUSE MIDGET FAST ACTING KTK SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET FAST ACTING KTK SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKTK6
  • Mfr. Model # KTK6
  • UNSPSC # 39121609
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.1 lbs

Product Details

Limitron, fast-acting fuse, 6 amp, 600 volts AC, 100,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Fuse Amps 6 A
  • Element Single
  • Length 1-1/2"
  • Item Fast Acting Midget Fuse
  • Voltage Rating 600 VAC
  • Body Material Melamine
  • Body Style Cylindrical
  • Class Low Voltage Supplementary
  • Functionally Equal To Mersen/Ferraz Shawmut ATM, Littelfuse KLK
  • Series KTK
  • Interrupt Rating 100 kA at 600 VAC
  • Standards CE, UL-248-14 Guide JDYX File #E19180, CSA Class 1422-01 File #53787 Class #1422-01
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Interrupt Rating 100k A at 600 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List