Skip Content
FUSE MIDGET FAST ACTING KTK SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET FAST ACTING KTK SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKTK4
  • Mfr. Model # KTK4
  • UNSPSC # 39121609
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.02 lbs

Product Details

Limitron, fast-acting fuse, 4 amp, 600 volts AC, 100,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Fuse Amps 4 A
  • Fuse Voltage Rating 600 VAC
  • Element Single
  • In Line Fuseholder D
  • Length 1-1/2"
  • Item Fast Acting Midget Fuse
  • Body Style Cylindrical
  • Body Material Melamine
  • Class Midget
  • Series KTK
  • Fuse Holder Code D
  • Functionally Equal To Mersen/Ferraz Shawmut ATM, Littelfuse KLK
  • Diameter 13/32"
  • Standards CE, UL Listed, CSA
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Interrupt Rating 100 kA at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list