FUSE MIDGET FAST ACTING KTK SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE MIDGET FAST ACTING KTK SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKTK3
  • Mfr. Model # KTK3
  • UNSPSC # 39121609
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.02 lbs

Product Details

Limitron, fast-acting fuse, 3 amp, 600 volts AC, 100,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Fuse Amps 3 A
  • Element Single
  • Item Fast Acting Midget Fuse
  • Length 1-1/2"
  • Body Material Melamine
  • Body Style Cylindrical
  • Class Low Voltage Supplementary
  • Series KTK
  • Functionally Equal To Mersen/Ferraz Shawmut ATM, Littelfuse KLK
  • Standards CE, UL-248-14 Guide JDYX File #E19180, CSA Class 1422-01 File #53787 Class #1422-01
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Interrupt Rating 100 kA at 600 VAC
  • In Line Fuseholder D
  • Fuse Holder Code D
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list