Skip Content
FUSE MIDGET FAST ACTING KTK SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET FAST ACTING KTK SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKTK15
  • Mfr. Model # KTK15
  • UNSPSC # 39121609
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.01 lbs

Product Details

Limitron, fast-acting fuse, 15 amp, 600 volts AC, 100,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • In Line Fuseholder D
  • Item Fast Acting Midget Fuse
  • Length 1-1/2"
  • Element Single
  • Fuse Amps 15 A
  • Body Material Melamine
  • Fuse Holder Code D
  • Body Style Cylindrical
  • Series KTK
  • Functionally Equal To Ferraz/Gould ATM, Littelfuse KLK
  • Class Low Voltage Supplementary
  • Standards CE, UL-248-14 Guide JDYX File #E19180, CSA Class 1422-01 File #53787 Class #1422-01
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Nonrejection
  • Fuse Interrupt Rating 100 kA at 600 VAC
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list