Skip Content
FUSE MIDGET FAST ACTING KTK-R SERIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET FAST ACTING KTK-R SERIE

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKTK-R1
  • Mfr. Model # KTK-R1
  • UNSPSC # 39121609
  • CATALOGUE PAGE # 1302
  • Shipping Weight 0.02 lbs

Product Details

Limitron, fast-acting Class CC fuse, 1 amp, 600 volts AC, 200,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Fuse Amps 1 A
  • Element Single
  • In Line Fuseholder D/W
  • Item Fuse
  • Length 1-1/2"
  • Body Style Cylindrical
  • Body Material Melamine
  • Class CC
  • Fuse Holder Code D/W
  • Series KTK-R
  • Functionally Equal To Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR
  • Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
  • Green Environmental Attribute RoHS Compliant
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Speed Fast Acting
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list