Skip Content
FUSE MIDGET FAST ACTING BBS SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET FAST ACTING BBS SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSBBS4
  • Mfr. Model # BBS4
  • UNSPSC # 39121609
  • CATALOGUE PAGE # 1300
  • Shipping Weight 0.02 lbs

Product Details

Fast-acting ferrule fuse, 4 amp, 600 volts AC, 10,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Fuse Amps 4 A
  • Fuse Voltage Rating 600 VAC
  • In Line Fuseholder D
  • Item Fast Acting Midget Fuse
  • Element Single
  • Length 1-3/8"
  • Body Material Fiberglass
  • Body Style Cylindrical
  • Series BBS
  • Fuse Holder Code D
  • Class Low Voltage Supplementary
  • Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS
  • Standards CE, UL Listed, CSA
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Fuse Interrupt Rating 10 kA at 600 VAC
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list