FUSE MIDGET FAST ACTING BBS SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE MIDGET FAST ACTING BBS SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSBBS2
  • Mfr. Model # BBS2
  • UNSPSC # 39121609
  • CATALOGUE PAGE # 1300
  • Shipping Weight 0.1 lbs

Product Details

Fast-acting ferrule fuse, 2 amp, 600 volts AC, 10,000 amp RMS symmetrical interrupting capacity.

Technical Specs

  • Fuse Amps 2 A
  • Element Single
  • Length 1-3/8"
  • Item Fast Acting Fuse
  • Body Style Cylindrical
  • Class Low Voltage Supplementary
  • Body Material Fibretube Construction
  • Series BBS
  • Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS
  • Standards CE, UL Listed, CSA
  • Indicating / Nonindicating Non-Indicating
  • Diameter 13/32"
  • Rejection / Nonrejection Nonrejection
  • Fuse Interrupt Rating 10 kA at 600 VAC
  • In Line Fuseholder D
  • Fuse Holder Code D
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list