Skip Content
FUSE MIDGET FAST ACTING BAN SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE MIDGET FAST ACTING BAN SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSBAN6
  • Mfr. Model # BAN6
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 6 A
  • In Line Fuseholder D
  • Length 1-1/2"
  • Body Material Fiberglass
  • Body Style Cylindrical (Non-Rejection)
  • Class Supplemental
  • Fuse Holder Code D
  • Series BAN
  • Diameter 13/32"
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 100 A
  • Standards Not Rated
  • Functionally Equal To Bussmann BAF, Littelfuse BLN
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list