Skip Content
FUSE,MIDGET,6/10 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,MIDGET,6/10 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CT55
  • Mfr. Model # 1CT55
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Fuse Amps 6/10 A
  • In Line Fuseholder D
  • Element Dual
  • Length 1-1/2"
  • Item Fuse
  • Body Material Fiberglass
  • Class Supplemental
  • Fuse Holder Code D
  • Body Style Cylindrical (Non-Rejection)
  • Series FNA
  • Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01
  • Diameter 13/32"
  • Functionally Equal To Mersen/Ferraz Shawmut GFN
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC, 10 kA at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list