Skip Content
FUSE MIDGET 50A F-A KTK SERIES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MIDGET 50A F-A KTK SERIES

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSKTK50
  • Mfr. Model # KTK50
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Item Fuse
  • Fuse Amps 50 A
  • Length 1-1/2"
  • Body Material Melamine
  • Body Style Cylindrical (Non-Rejection)
  • Functionally Equal To Ferraz/Gould ATM, Littelfuse KLK
  • Diameter 13/32"
  • Series KTK
  • Class Midget
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01, 24A Continuous
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 100 kA at 600 VAC
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list