Skip Content
FUSE,MIDGET,5.6 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,MIDGET,5.6 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F185
  • Mfr. Model # 6F185
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 5-6/10 A
  • Element Dual
  • In Line Fuseholder D
  • Length 1-1/2"
  • Item Fuse
  • Body Material Fiberglass
  • Body Style Cylindrical (Non-Rejection)
  • Class Supplemental
  • Series FNM
  • Diameter 13/32"
  • Functionally Equal To Ferraz/Gould TRM, Littelfuse FLM
  • Fuse Holder Code D
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Interrupt Rating 200 A at 250 VAC, 10 kA at 125 VAC
  • Fuse Voltage Rating 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list