FUSE,MIDGET,40A,32VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE,MIDGET,40A,32VAC

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CT86
  • Mfr. Model # 1CT86
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Dual
  • Item Fuse
  • Fuse Amps 40 A
  • Length 1-1/2"
  • Body Material Fiberglass
  • Body Style Cylindrical (Non-Rejection)
  • Class Midget
  • Functionally Equal To Ferraz/Gould TRM, Littelfuse FLM
  • Series FNM
  • Diameter 13/32"
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • In Line Fuseholder D
  • Fuse Holder Code D
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 32 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC, 10 kA at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list