Skip Content
FUSE,MIDGET,40 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,MIDGET,40 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CW84
  • Mfr. Model # 1CW84
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Fuse Amps 40 A
  • Item Fuse
  • Length 1-1/2"
  • Voltage Rating 600VAC
  • Body Material Melamine
  • Body Style Cylindrical (Non-Rejection)
  • Series KTK
  • Class Midget
  • Functionally Equal To Ferraz/Gould ATM, Littelfuse KLK
  • Interrupt Rating 100kA at 600VAC
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01, 24A Continuous
  • Diameter 13/32"
  • Fuse Interrupt Rating 100k A at 600 VAC
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List