Skip Content
FUSE,MIDGET,4/10 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,MIDGET,4/10 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CW83
  • Mfr. Model # 1CW83
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Element Single
  • Fuse Amps 4/10 A
  • In Line Fuseholder D
  • Item Fuse
  • Length 1-1/2"
  • Body Material Melamine
  • Fuse Holder Code D
  • Body Style Cylindrical (Non-Rejection)
  • Class Midget
  • Series KTK
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Functionally Equal To Ferraz/Gould ATM, Littelfuse KLK
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 100 kA at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list