Skip Content
FUSE,MIDGET,2/10 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,MIDGET,2/10 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F191
  • Mfr. Model # 6F191
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Element Single
  • Fuse Amps 2/10 A
  • In Line Fuseholder D/W
  • Item Fuse
  • Length 1-1/2"
  • Body Material Melamine
  • Body Style Cylindrical
  • Fuse Holder Code D/W
  • Class CC
  • Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
  • Functionally Equal To Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR
  • Series KTK-R
  • Diameter 13/32"
  • Green Environmental Attribute RoHS Compliant
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list