FUSE,MIDGET,2/10 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE,MIDGET,2/10 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CT05
  • Mfr. Model # 1CT05
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Element Single
  • Fuse Amps 2/10 A
  • Item Fuse
  • Length 1-3/8"
  • In Line Fuseholder D
  • Body Material Fiberglass
  • Series BBS
  • Body Style Cylindrical (Non-Rejection)
  • Standards CE, UL Guide JDYX, CSA Certification Class 1422-01
  • Class Supplemental
  • Fuse Holder Code D
  • Diameter 13/32"
  • Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Interrupt Rating 10 kA at 600 VAC
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list