FUSE,MIDGET,2 1/4 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE,MIDGET,2 1/4 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F151
  • Mfr. Model # 6F151
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 2-1/4
  • Element Single
  • In Line Fuseholder D
  • Item Fuse
  • Length 1-1/2"
  • Body Style Cylindrical (Non-Rejection)
  • Body Material Fiberglass
  • Class Midget
  • Fuse Holder Code D
  • Series FNQ
  • Functionally Equal To Ferraz/Gould ATQ, Littelfuse FLQ
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Diameter 13/32"
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 500 VAC
  • Fuse Interrupt Rating 10 kA at 500 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list