Skip Content
FUSE,MIDGET,2 1/4 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,MIDGET,2 1/4 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CT95
  • Mfr. Model # 1CT95
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Fuse Amps 2-1/4
  • Element Dual
  • In Line Fuseholder D/W
  • Length 1-1/2"
  • Item Fuse
  • Body Material Melamine
  • Class CC
  • Body Style Cylindrical
  • Fuse Holder Code D/W
  • Series FNQ-R
  • Functionally Equal To Mersen/Ferraz Shawmut ATQR, Littelfuse KLDR
  • Green Environmental Attribute RoHS Compliant
  • Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-01
  • Diameter 13/32"
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Rejection
  • Fuse Speed Time Delay
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list