FUSE,MIDGET,1/8 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FUSE,MIDGET,1/8 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F190
  • Mfr. Model # 6F190
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 1/8 A
  • In Line Fuseholder D/W
  • Item Fuse
  • Length 1-1/2"
  • Body Style Cylindrical
  • Body Material Melamine
  • Fuse Holder Code D/W
  • Class CC
  • Series KTK-R
  • Functionally Equal To Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR
  • Indicating / Nonindicating Non-Indicating
  • Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
  • Rejection / Nonrejection Rejection
  • Diameter 13/32"
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list