Skip Content
FUSE,MIDGET,1 6/10 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,MIDGET,1 6/10 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CR96
  • Mfr. Model # 1CR96
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Fuse Amps 1-6/10
  • Item Fuse
  • Element Single
  • Body Material Fiberglass
  • In Line Fuseholder D
  • Length 1-3/8"
  • Body Style Cylindrical (Non-Rejection)
  • Class Supplemental
  • Fuse Holder Code D
  • Series BBS
  • Standards CE, UL Guide JDYX, CSA Certification Class 1422-01
  • Diameter 13/32"
  • Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS
  • Indicating / Nonindicating Non-Indicating
  • Fuse Interrupt Rating 10 kA at 600 VAC
  • Fuse Voltage Rating 600 VAC
  • Rejection / Nonrejection Nonrejection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list