Skip Content
FUSE,MIDGET,1/4 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,MIDGET,1/4 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F128
  • Mfr. Model # 6F128
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • In Line Fuseholder D
  • Fuse Amps 1/4 A
  • Item Fuse
  • Length 1-1/2"
  • Body Material Melamine
  • Body Style Cylindrical (Non-Rejection)
  • Functionally Equal To Ferraz/Gould ATM, Littelfuse KLK
  • Series KTK
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Class Midget
  • Fuse Holder Code D
  • Diameter 13/32"
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 100 kA at 600 VAC
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Green Environmental Attribute RoHS Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list