Skip Content
FUSE,MIDGET,1/10 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,MIDGET,1/10 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F189
  • Mfr. Model # 6F189
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 1/10 A
  • Item Fuse
  • Length 1-1/2"
  • In Line Fuseholder D/W
  • Body Material Melamine
  • Body Style Cylindrical
  • Series KTK-R
  • Class CC
  • Fuse Holder Code D/W
  • Standards CE/UL-248-4 Guide JDDZ/CSA Class 1422-02
  • Green Environmental Attribute RoHS Compliant
  • Functionally Equal To Mersen/Ferraz Shawmut ATMR, Littelfuse KLKR
  • Diameter 13/32"
  • Rejection / Nonrejection Rejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Speed Fast Acting
  • Fuse Interrupt Rating 200 kA at 600 VAC
  • Fuse Voltage Rating 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list