Skip Content
FUSE,MIDGET,1/10 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,MIDGET,1/10 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CR98
  • Mfr. Model # 1CR98
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Fuse Amps 1/10 A
  • In Line Fuseholder D
  • Length 1-3/8"
  • Item Fuse
  • Body Material Fiberglass
  • Class Supplemental
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code D
  • Series BBS
  • Diameter 13/32"
  • Standards CE, UL Guide JDYX, CSA Certification Class 1422-01
  • Functionally Equal To Mersen/Ferraz Shawmut SBS, Littelfuse BLS
  • Rejection / Nonrejection Nonrejection
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 600 VAC
  • Fuse Interrupt Rating 10 kA at 600 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list