Skip Content
FUSE,MIDGET,1 1/8 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,MIDGET,1 1/8 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6F145
  • Mfr. Model # 6F145
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Element Single
  • Length 1-1/2"
  • In Line Fuseholder D
  • Item Fuse
  • Fuse Amps 1-1/8 A
  • Body Material Fiberglass
  • Series FNQ
  • Fuse Holder Code D
  • Class Midget
  • Body Style Cylindrical (Non-Rejection)
  • Functionally Equal To Ferraz/Gould ATQ, Littelfuse FLQ
  • Diameter 13/32"
  • Standards CE, UL-248-14 Guide JDYX, CSA Class 1422-01
  • Rejection / Nonrejection Nonrejection
  • Fuse Interrupt Rating 10 kA at 500 VAC
  • Indicating / Nonindicating Non-Indicating
  • Fuse Voltage Rating 500 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list