Skip Content
FUSE,MIDGET,1 1/4 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,MIDGET,1 1/4 A

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1CT22
  • Mfr. Model # 1CT22
  • UNSPSC # 39121609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • In Line Fuseholder D
  • Fuse Amps 1-1/4 A
  • Element Dual
  • Item Fuse
  • Length 1-1/2"
  • Body Material Fiberglass
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code D
  • Class Supplemental
  • Series FNA
  • Diameter 13/32"
  • Standards CE, UL-248-12 Guide JDYX, CSA Class 1422-01
  • Functionally Equal To Mersen/Ferraz Shawmut GFN
  • Indicating / Nonindicating Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 10 kA at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list