Skip Content
FUSE MEGA PKGD 175AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MEGA PKGD 175AMP

LITTLEFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTMEG175
  • Mfr. Model # MEG175
  • UNSPSC # 31251501
  • CATALOGUE PAGE # 3055
  • Shipping Weight 1.0 lbs

Product Details

Patented device designed for high current protection up to 250 amperes found on OEM on Ford, GM and Chrysler vehicles. Slo-Blo(R) feature eliminates nuisance blowing during temporary, short duration overloads

Technical Specs

  • Element Zinc
  • Fuse Amps 175 A
  • Item Mega(R) Bolt-Down Fuse
  • Length 2-45/64"
  • Body Material Plastic
  • Body Style Bolt-On
  • Colour Code White
  • Series MEGA
  • Fuse Speed Slo Blo
  • Fuse Voltage Rating 32 VAC/DC
  • In Line Fuseholder 2FCL9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list