Skip Content
FUSE MEDIUM VOLT200A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE MEDIUM VOLT200A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJCY200E
  • Mfr. Model # JCY200E
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Fuse Amps 200 A
  • Element Dual
  • Item Fuse
  • Length 15-7/8"
  • Voltage Rating 5500VAC
  • Body Material Melamine
  • Series JCY
  • Speed Time Delay
  • Class E-Rated
  • Body Style Cylindrical (Non-Rejection)
  • Interrupt Rating 60kA (Asym.) 40kA (Sym.)
  • Diameter 3"
  • Fuse Voltage Rating 550 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list