Skip Content
FUSE MEDIUM VOLT130A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FUSE MEDIUM VOLT130A

COOPER BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUSJCL4R
  • Mfr. Model # JCL4R
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Element Dual
  • Fuse Amps 4R-130
  • Item Fuse
  • Length 15-3/4"
  • Body Material Melamine
  • Voltage Rating 4800VAC
  • Body Style Bolt-On
  • Speed Time Delay
  • Class R-Rated
  • Series JCL
  • Diameter 3"
  • Interrupt Rating 80kA (Asym.) 50kA (Sym.)
  • Fuse Interrupt Rating 80k A (Asym.) at 4800 VAC, 50k A (Sym.) at 4800 VAC
  • Fuse Speed Time Delay

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List