Skip Content
FUSE,MEDIUM TIME DELAY,GMC,0.08A,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE,MEDIUM TIME DELAY,GMC,0.08A,PK

EATON BUSSMANN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ABP3
  • Mfr. Model # 2ABP3
  • UNSPSC # 39121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Fuse Amps 80 m A
  • Element Single
  • Item Fuse
  • In Line Fuseholder E
  • Length 20mm
  • Voltage Rating 250VAC
  • Body Material Glass
  • Body Style Cylindrical (Non-Rejection)
  • Fuse Holder Code E
  • Speed Time Delay
  • Series GMC
  • Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
  • Diameter 5mm
  • Interrupt Rating 35A at 250VAC, 10KA at 125VAC
  • Functionally Equal To Ferraz/Gould GSC, Littelfuse 239
  • Green Environmental Attribute RoHS Compliant
  • Fuse Speed Time Delay
  • Fuse Voltage Rating 250 VAC
  • Fuse Interrupt Rating 35 A at 250 VAC, 10k A at 125 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list