Skip Content
FUSE MAXI 20AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FUSE MAXI 20AMP

LITTLEFUSE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTTMAX20
  • Mfr. Model # MAX20
  • UNSPSC # 39121612
  • CATALOGUE PAGE # 3054
  • Shipping Weight 0.03 lbs

Product Details

Maxi(R) blade fuses, 20 amps, voltage rating 32 volts AC/DC, slo-blo, yellow.

Technical Specs

  • Item Maxi Blade Fuse
  • Depth 7/16"
  • Element Single
  • Fuse Amps 20 A
  • Length 1-7/10"
  • Width 1-7/32"
  • Body Style Blade
  • Colour Code Yellow
  • Series MAX
  • Body Material Plastic
  • Functionally Equal To Mersen/Ferraz Shawmut AF-3, Littelfuse MAX
  • Standards RoHS 2002 / 95 / EC
  • Green Environmental Attribute RoHS Compliant
  • Indicating / Nonindicating Non-Indicating
  • Rejection / Nonrejection Nonrejection
  • Fuse Voltage Rating 32 VAC/DC
  • Fuse Speed Fast Acting
  • Diameter Not Applicable
  • Fuse Interrupt Rating 1 kA at 32 VDC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list